Skip Content
UBOLT LG ST HDG 2-15/16X7/8W,1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG ST HDG 2-15/16X7/8W,1/4-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17274.025.0050
  • Mfr. Model # U17274.025.0050
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs

Technical Specs

  • Finish Hot Dipped Galvanized
  • Includes (4) Nuts
  • Item U-Bolt
  • Material Steel
  • Package Quantity 1
  • Thread Size 1/4"-20"
  • Type Long Tangent
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Thread Length 2-1/2"
  • Inside Width 7/8"
  • Inside Length 2-15/16"
  • For Pipe Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list