Skip Content
UBOLT LG ST 5-3/4LX3-9/16W,1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG ST 5-3/4LX3-9/16W,1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17272.050.0300
  • Mfr. Model # U17272.050.0300
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.933 lbs

Technical Specs

  • Item U-Bolt
  • Material Steel
  • Includes (4) Nuts
  • Package Quantity 5
  • Thread Length 3"
  • Thread Size 1/2"-13
  • Type Long Tangent
  • Inside Width 3-9/16"
  • Characteristics ASME B18.2.2- ASTM A563 Grade A
  • Inside Length 5-3/4"
  • For Pipe Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list