Skip Content
UBOLT LG SS304 5-7/32LX2-15/16W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG SS304 5-7/32LX2-15/16W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17277.050.0250
  • Mfr. Model # U17277.050.0250
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.735 lbs

Technical Specs

  • Includes 4 Hex Nuts
  • Item U-Bolt
  • Package Quantity 1
  • Type Long Tangent
  • Material 304 Stainless Steel
  • Thread Size 1/2"-13
  • Thread Length 3"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 5-7/32"
  • Inside Width 2-15/16"
  • For Pipe Size 2-1/2"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list