Skip Content
UBOLT LG SS304 3LX15/16W,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG SS304 3LX15/16W,3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17277.037.0050
  • Mfr. Model # U17277.037.0050
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.241 lbs

Technical Specs

  • Includes (4) Nuts
  • Item U-Bolt
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Material 304 Stainless Steel
  • Type Long Tangent
  • Thread Length 2-3/8"
  • Characteristics ASME B18.2.2
  • Inside Width 15/16"
  • Inside Length 3"
  • For Pipe Size 1/2"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list