UBOLT LG SS304 3-5/16LX1-1/8W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT LG SS304 3-5/16LX1-1/8W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17277.037.0075
  • Mfr. Model # U17277.037.0075
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.259 lbs

Technical Specs

  • Material 304 Stainless Steel
  • Package Quantity 1
  • Item U-Bolt
  • Includes 4 Hex Nuts
  • Thread Size 3/8"-16
  • Type Long Tangent
  • Thread Length 2-3/8"
  • For Pipe Size 3/4"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 1-1/8"
  • Inside Length 3-5/16"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list