UBOLT LG SS304 3-23/32LX1-11/16W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UBOLT LG SS304 3-23/32LX1-11/16W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17277.037.0125
  • Mfr. Model # U17277.037.0125
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.288 lbs

Technical Specs

  • Includes 4 Hex Nuts
  • Item U-Bolt
  • Thread Size 3/8"-16
  • Package Quantity 1
  • Material 304 Stainless Steel
  • Type Long Tangent
  • Thread Length 2-3/8"
  • Inside Width 1-11/16"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 3-23/32"
  • For Pipe Size 1-1/4"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list