Skip Content
UBOLT LG SS304 17-5/16LX14-1/8W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UBOLT LG SS304 17-5/16LX14-1/8W

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU17277.087.1400
  • Mfr. Model # U17277.087.1400
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.149 lbs

Technical Specs

  • Includes 4 Hex Nuts
  • Item U-Bolt
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Thread Size 7/8"-9
  • Type Long Tangent
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Thread Length 4-1/4"
  • Inside Width 14-1/8"
  • For Pipe Size 14"
  • Inside Length 17-5/16"
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list