Skip Content
U-SHAPED LAMP,T8,31W,NEUTRAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-SHAPED LAMP,T8,31W,NEUTRAL

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NPL8
  • Mfr. Model # 5NPL8
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1153
  • Shipping Weight 1.0 lbs

Product Details

U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 1-5/8 In., Length 22-1/2 In., 31 Watts, Lamp Tone Neutral, Colour Temperature (K) 3,500 K, CRI 82, Initial Lumens 2,750, Mean Lumens 2 550, Start Type Ra

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Designation F31T8/SPX35/U/3
  • Watts 31
  • Average Bulb Life 24,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list