!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

LUMAPRO

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.37 / EACH

EHC: EHC :
Minimum Order Quantity : 12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5NPL9
  • Mfr. Model # 5NPL9
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 191
  • Shipping Weight 0.79 lbs

Product Details

U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 1-5/8 In., Length 22-1/2 In., 31 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 82, Initial Lumens 2,750, Mean Lumens 2 500, Start Type Rapid, Av

Technical Specs

  • Item U-Bend Fluorescent Bulb
  • Bulb Shape T8
  • Colour Temperature 4,100K
  • Shatter-Resistant No
  • Watts 31 W
  • Bulb Base Type Medium Bi-Pin (G13)
  • Wattage Equivalency 32 W LFL
  • Light Technology Fluorescent
  • Overall Length 22 1/2 in
  • Bulb Minimum Starting Temperature 14 Degrees F
  • Bulb Start Type Instant or Rapid
  • Light Colour White
  • Bulb Housing Not Applicable
  • Bulb Designation F31T8/841/U3
  • Lumens 2,700 lm
  • Bulb Bend Radius 1 5/8 in
  • Light Appearance 4,000 to 4,999 K, Cool White
  • Colour Rendering Index 82
  • Dimmable No
  • Bulb Type U-Bend
  • Trade Number F31T8/SPX41/U/3
  • High Output No
  • Rated Life 25,000 hr
  • Bulb Dia. 1 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list