Skip Content
U LOCK 8.25IN WIDE X 11IN TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U LOCK 8.25IN WIDE X 11IN TALL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST8174DLWPF
  • Mfr. Model # 8174DLWPF
  • UNSPSC # 46171502
  • CATALOGUE PAGE # 2220
  • Shipping Weight 2.6 lbs

Product Details

U lock, 8-1/4 inch wide, 11 inch tall, 1/2 inch diameter shackle.

Technical Specs

  • Item 8-1/4" (21 cm) Wide Hardened Steel U-lock with 11" (28 cm) Shackle Clearance
  • Body Material Hardened Steel
  • Key Type Different
  • For Use With BICYCLES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list