Skip Content
U LOCK 3-11/16 WIDE X 1-7/8IN TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U LOCK 3-11/16 WIDE X 1-7/8IN TALL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST8118DPF
  • Mfr. Model # 8118DPF
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2220
  • Shipping Weight 1.25 lbs

Product Details

Mini U lock, 3-11/16 inch wide, 1-7/8 inch tall, 1/2 inch diameter shackle.

Technical Specs

  • Item U-Lock
  • Body Material Steel
  • Key Type Keyed Different
  • Uses For Use with Smaller Items and Heavy-Duty Cable and Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list