U-JOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U-JOINT

MOOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PUJ534G
  • Mfr. Model # 534G
  • UNSPSC # 25173810
  • CATALOGUE PAGE # 3194
  • Shipping Weight 1.45 lbs

Product Details

Premium universal joint, 4 grooved round bearings, case hardened, needle bearings, greaseable, bearing diameter 1.125 inches, yoke span 2.563 inches.

Technical Specs

  • Item 4 Grooved Round Bearings
  • Groove Round Grooved
  • Type Round Grooved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list