Skip Content
U JOINT REMOVER TOOL,1/2 IN DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

U JOINT REMOVER TOOL,1/2 IN DRIVE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKN2
  • Mfr. Model # 1EKN2
  • UNSPSC # 25173810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.34 lbs

Technical Specs

  • Application Works With Most Dana Spicer And Rockwell U joints
  • For Use With 1/2" Square Drive Impact Wrench
  • Item U Joint Remover Tool
  • Number of Pieces -
  • Type 1/2" Drive
  • Includes 1-Pc. U-Joint Puller, 2-Pc. 5/16" 24 x 1-1/2" Bolts, 2-Pc. 3/8" 24 x 1-1/2" Bolts, 2-Pc. 7/16" 20 x 1-1/2" Bolts, 2-Pc. M8 1.25mm x 35mm Bolts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list