Skip Content
U-JOINT IMPACT 1IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

U-JOINT IMPACT 1IN DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSA102
  • Mfr. Model # PSA102
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.855 lbs

Product Details

Universal joint, 1 inch drive.

Technical Specs

  • Drive Size 1"
  • Item Universal Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list