Skip Content
U JOINT BOOT,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U JOINT BOOT,PK2

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A755
  • Mfr. Model # 2A755
  • UNSPSC # 25173810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Boot Inside Dia. (In.) 1-1/2
  • Boot Outside Dia. (In.) 2-9/16
  • For Use With Mfr. No. D-2, D-10, D-2B, D-7B, D-4B, D-10B
  • Includes Two Tie Wraps
  • Item Universal Joint Boot
  • Package Quantity 2
  • Function Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times
  • Boot Type Upper
  • Lubrication Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list