Skip Content
U-DRIVE ANCHOR 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-DRIVE ANCHOR 2-1/2

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFINS212
  • Mfr. Model # INS212
  • UNSPSC # 31162100
  • CATALOGUE PAGE # 1085
  • Shipping Weight 0.04 lbs

Product Details

Hot dip galvanized, heat treated spiral shank nail-in fastener for concrete and most masonry.

Technical Specs

  • Package Quantity 100
  • Anchor Dia./Drill Bit Sz. (In.)/TPI 0.222"
  • Anchor Length (In.) 2-1/2"
  • Box Count 1000
  • Hole Dia. (In.) 0.202"
  • Min. Embedment (In.) 1"
  • Ultimate Pullout (Lb.) See Tech Manual
  • Ultimate Shear (Lb.) See Tech Manual
  • Grip Range (In.) 1-1/2
  • Includes 1 Drill Bit with Each 100 Anchors
  • Item U - Drive Anchor
  • Material Carbon Steel
  • Drill Size 0.202"
  • Shank Length (In.) 2-3/8
  • Head Style Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list