Skip Content
U DIE KIT FOR ALUMINUM,6 AWGTO750 K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U DIE KIT FOR ALUMINUM,6 AWGTO750 K

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P176
  • Mfr. Model # 22P176
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • For Use With Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
  • Application Crimping
  • Item Type U Die Kit For Aluminum
  • Length (In.) 9.5
  • Cable Range 6 AWG - 750 Kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list