Skip Content
U-CHANNEL,AL 6063,1/2 IN LEG,2 IN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

U-CHANNEL,AL 6063,1/2 IN LEG,2 IN X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ALY9
  • Mfr. Model # 6ALY9
  • UNSPSC # 30101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Mill
  • Length 8 ft.
  • Item U-Channel
  • Tensile Strength (PSI) 27,000
  • Material Aluminum
  • Type Corrosion Resistant
  • Alloy Type 6063
  • Standards ASTMB221
  • Temper T52
  • Length Tolerance +/-1.000"
  • Base Width 2"
  • Leg Length 1/2"
  • Leg Length Tolerance +/-0.009"
  • Wall Thickness 0.125"
  • Base Width Tolerance +/-0.024"
  • Wall Thickness Tolerance +/-0.007"
  • Typical Hardness 60
  • Typical Yield Strength (PSI) 21,000
  • Hardness Scale BHN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list