Skip Content
U-BOLT W/PLATE/NUTS F/1IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOLT W/PLATE/NUTS F/1IN PIPE

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65141
  • Mfr. Model # 65141
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.02 lbs

Product Details

U-bolt, zinc plated with mounting plate & nut, 1/4-20.

Technical Specs

  • Package Quantity 10
  • Thread Size 1/4"-20"
  • Finish Zinc
  • Item U-Bolts Round
  • Includes Mounting Plate and Nuts
  • Overall Length 2-3/4"
  • Thread Length 1-1/4"
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list