U BOLT W/ NUTS,3 IN,2020 LB MAX LOA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U BOLT W/ NUTS,3 IN,2020 LB MAX LOA

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWJ4
  • Mfr. Model # 1CWJ4
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes Two Nuts Installed On Each End
  • Item U Bolt With Nuts
  • Pipe Size (In.) 3
  • Max. Load (Lb.) 2020
  • Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
  • Length (In.) 6/5/16
  • Material Steel
  • Thread Size (In.) 2-Jan
  • Rod Size 1/2"
  • Standards Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list