Skip Content
U BOLT W/ NUTS,2 IN,1090 LB MAX LOA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U BOLT W/ NUTS,2 IN,1090 LB MAX LOA

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWJ2
  • Mfr. Model # 1CWJ2
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item U Bolt With Nuts
  • Includes Two Nuts Installed On Each End
  • Max. Load (Lb.) 1090
  • Pipe Size (In.) 2
  • Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
  • Length (In.) 4/13/16
  • Material Steel
  • Thread Size (In.) 8-Mar
  • Rod Size 3/8"
  • Metal Detectable Yes
  • Standards Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list