Skip Content
U BOLT,STL,1/2-13,PIPE 4 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U BOLT,STL,1/2-13,PIPE 4 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZA20
  • Mfr. Model # 5ZA20
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Finish Plain
  • Includes 4 Hex Nuts
  • Material Low Carbon Steel
  • Item U Bolt
  • Package Quantity 5
  • Thread Size 1/2-13
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Thread Length 3"
  • Type Long Tangent
  • Inside Width 4-9/16"
  • For Pipe Size 4"
  • Inside Length 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list