Skip Content
U BOLT,SS,3/8-16,PIPE 3 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U BOLT,SS,3/8-16,PIPE 3 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YY33
  • Mfr. Model # 5YY33
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Includes 1 Plate and 2 Nuts
  • Finish Plain
  • Item U Bolt
  • Material 304 Stainless Steel
  • Package Quantity 10
  • Type Standard
  • Thread Length 1-1/4"
  • Thread Size 3/8-16
  • For Pipe Size 3"
  • Inside Width 3-1/2"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list