U-BOLT SQUARE W/NUTS 3-3/48IN THRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U-BOLT SQUARE W/NUTS 3-3/48IN THRD

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65188
  • Mfr. Model # 65188
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.63 lbs

Product Details

Square U bolt, 3/8 inch diameter, 6 inch inside width, overall length 7 inches, thread length 3-3/4 inches.

Technical Specs

  • Package Quantity 5
  • Thread Size 3/8"
  • Finish Zinc
  • Item U-Bolts Square
  • Includes Mounting Plate and Nuts
  • Thread Length 3-3/4"
  • Overall Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list