Skip Content
U-BOLT SQUARE W/NUTS 1-1/2IN THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOLT SQUARE W/NUTS 1-1/2IN THREAD

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65184
  • Mfr. Model # 65184
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.34 lbs

Product Details

Square U bolt, 3/8 inch diameter, 4 inch inside width, overall length 3 inches, thread length 1-1/2 inches.

Technical Specs

  • Package Quantity 5
  • Thread Size 3/8"
  • Finish Zinc
  • Item U-Bolts Square
  • Includes Mounting Plate and Nuts
  • Overall Length 3"
  • Thread Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list