Skip Content
U BOLT,SQUARE,LOW STL,ZINC,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U BOLT,SQUARE,LOW STL,ZINC,3/8-16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YY50
  • Mfr. Model # 5YY50
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.45 lbs

Product Details

U bolt. Square bend, low carbon steel, zinc finish, thread size 3/8-16, thread length 3 in, inside length 4-5/8 in, overall length 5 in, inside width 6 in, for pipe size 5 in, has coarse rolled threads, for steel or wrought iron pipe sizes, includes 2 nuts, 2 washers, package quantity 1.

Technical Specs

  • Finish Zinc
  • Item U Bolt
  • Material Low Carbon Steel
  • Includes 2 Nuts, 2 Washers
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Type Square Bend
  • Overall Length 5"
  • Thread Length 3"
  • Inside Width 6"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • For Pipe Size 5"
  • Inside Length 4-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list