Skip Content
Discontinued with Replacement
U BOLT,SQUARE,LOW STL,ZINC,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U BOLT,SQUARE,LOW STL,ZINC,3/8-16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YY40
  • Mfr. Model # 5YY40
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
UBOLT SQUARE STL ZP 5LX2W,3/8-16

Price: NA

Product Details

U bolt. Square bend, low carbon steel, zinc finish, thread size 3/8-16, thread length 3 in, inside length 4-5/8 in, overall length 5 in, inside width 2 in, for pipe size 7 in, has coarse rolled threads, for steel or wrought iron pipe sizes, includes 2 nuts, 2 washers, package quantity 1.

Technical Specs

  • Item U Bolt
  • Finish Zinc
  • Includes 2 Nuts, 2 Washers
  • Material Low Carbon Steel
  • Type Square Bend
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Overall Length 5"
  • Inside Width 2"
  • Thread Length 3"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 4-5/8"
  • For Pipe Size 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list