Skip Content
U BOLT,SQUARE BEND,304 SS,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U BOLT,SQUARE BEND,304 SS,3/8-16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YY62
  • Mfr. Model # 5YY62
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 0.25 lbs

Product Details

U bolt. Square bend, 304 stainless steel, plain finish, thread size 3/8-16, thread length 1-1/2 in, inside length 2-5/8 in, overall length 3 in, inside width 2 in, for pipe size 3 in, has coarse rolled threads, for steel or wrought iron pipe sizes, includes 2 nuts, 2 washers, package quantity 1.

Technical Specs

  • Material 304 Stainless Steel
  • Item U Bolt
  • Finish Plain
  • Includes 2 Nuts, 2 Washers
  • Package Quantity 1
  • Thread Size 3/8"-16
  • Thread Length 1-1/2"
  • Type Square Bend
  • Overall Length 3"
  • Inside Width 2"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 2-5/8"
  • For Pipe Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list