U BOLT,LOW STL,7/8-9,PIPE 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U BOLT,LOW STL,7/8-9,PIPE 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZA30
  • Mfr. Model # 5ZA30
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Includes 4 Hex Nuts
  • Item U Bolt
  • Finish Plain
  • Package Quantity 1
  • Material Low Carbon Steel
  • Thread Size 7/8-9
  • Thread Length 4-1/4"
  • Type Long Tangent
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 12-7/8"
  • Inside Length 16-1/16"
  • For Pipe Size 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list