Skip Content
U BOLT,L STL,ZINC,5/8-11,PIPE 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U BOLT,L STL,ZINC,5/8-11,PIPE 8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZA66
  • Mfr. Model # 5ZA66
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Finish Zinc
  • Item U Bolt
  • Material Low Carbon Steel
  • Includes 4 Hex Nuts
  • Thread Size 5/8-11
  • Package Quantity 1
  • Type Long Tangent
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Thread Length 3-3/4"
  • Inside Width 8-3/4"
  • Inside Length 11-1/8"
  • For Pipe Size 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list