Skip Content
U BOLT,BLK OX,5/16-18,PIPE 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U BOLT,BLK OX,5/16-18,PIPE 1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZB43
  • Mfr. Model # 5ZB43
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Black Oxide
  • Item U Bolt
  • Includes 2 Nuts
  • Material Low Carbon Steel
  • Thread Size 5/16-18
  • Type Standard
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 1-1/2"
  • Package Quantity 1
  • Inside Length 2-3/16"
  • Thread Length 1"
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list