Skip Content
U-BOLT 5/16-18X1 3/8X2 3/16 PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U-BOLT 5/16-18X1 3/8X2 3/16 PK24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3XTA2
  • Mfr. Model # 3XTA2
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Includes 2 Hex Nuts
  • Finish Plain
  • Item U-Bolt
  • Material Stainless Steel
  • Package Quantity 10
  • Type Standard
  • Thread Size 5/16-18
  • Overall Length -
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 2-3/16"
  • Inside Width 1-3/8"
  • Thread Length 1"
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list