Discontinued with Replacement
U BOLT,5/16-18,PIPE 1 1/2 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

U BOLT,5/16-18,PIPE 1 1/2 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YU78
  • Mfr. Model # 5YU78
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs
Suggested Replacement Product
UBOLT RND SS304 2-3/16X1,5/16-18

Your Price: NA

Technical Specs

  • Finish Plain
  • Includes 2 Nuts
  • Item U Bolt
  • Package Quantity 10
  • Thread Size 5/16-18
  • Material 304 Stainless Steel
  • Thread Length 1-3/8"
  • Type Standard
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 1"
  • Inside Length 2-3/16"
  • For Pipe Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list