Skip Content
U BOLT,304 SS,7/8-9,PIPE 14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U BOLT,304 SS,7/8-9,PIPE 14 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZB22
  • Mfr. Model # 5ZB22
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Material 304 Stainless Steel
  • Item U Bolt
  • Package Quantity 1
  • Includes 4 Hex Nuts
  • Finish Plain
  • Thread Size 7/8-9
  • Type Long Tangent
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Thread Length 4-1/4"
  • Inside Length 17-5/16"
  • For Pipe Size 14"
  • Inside Width 14-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list