Skip Content
U BOLT,304 SS,3/8-16,PIPE 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

U BOLT,304 SS,3/8-16,PIPE 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZA88
  • Mfr. Model # 5ZA88
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item U Bolt
  • Finish Plain
  • Includes 4 Hex Nuts
  • Material 304 Stainless Steel
  • Thread Size 3/8-16
  • Type Long Tangent
  • Thread Length 2-3/8"
  • Package Quantity 1
  • Inside Width 1-11/16"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 3-23/32"
  • For Pipe Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list