Skip Content
Discontinued with Replacement
U BOLT,304 SS,1/2-13,PIPE 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U BOLT,304 SS,1/2-13,PIPE 4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZB10
  • Mfr. Model # 5ZB10
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
UBOLT LG SS304 6-3/4LX4-9/16W

Price: NA

Technical Specs

  • Finish Plain
  • Includes 4 Hex Nuts
  • Item U Bolt
  • Material 304 Stainless Steel
  • Thread Size 1/2-13
  • Type Long Tangent
  • Package Quantity 1
  • Thread Length 3"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 4-9/16"
  • Inside Length 6-3/4"
  • For Pipe Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list