Skip Content
U-BOLT 3/8-16X1X2 1/4 PK19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U-BOLT 3/8-16X1X2 1/4 PK19

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3XTA6
  • Mfr. Model # 3XTA6
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel
  • Package Quantity 10
  • Includes 2 Hex Nuts
  • Item U-Bolt
  • Thread Size 3/8-16
  • Type Standard
  • Overall Length -
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Thread Length 1-1/4"
  • For Pipe Size 1/2"
  • Inside Length 2-1/4"
  • Inside Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list