Skip Content
Discontinued with Replacement
U-BOLT 3/8-16X1 1/2X2 1/2 PK18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U-BOLT 3/8-16X1 1/2X2 1/2 PK18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3XTA7
  • Mfr. Model # 3XTA7
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
UBOLT RND SS304 2-1/2LX1-1/2W

Price: NA

Technical Specs

  • Finish Plain
  • Includes 2 Hex Nuts
  • Material Stainless Steel
  • Item U-Bolt
  • Package Quantity 10
  • Type Standard
  • Thread Size 3/8-16
  • Overall Length -
  • Thread Length 1-1/4"
  • Inside Width 1-1/2"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 2-1/2"
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list