Skip Content
U BOLT,3/8-16,PIPE 2 1/2 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U BOLT,3/8-16,PIPE 2 1/2 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YU46
  • Mfr. Model # 5YU46
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Finish Zinc
  • Includes 2 Nuts
  • Item U Bolt
  • Material Low Carbon Steel
  • Type Standard
  • Package Quantity 10
  • Thread Length 1-1/4"
  • Thread Size 3/8-16
  • For Pipe Size 2-1/2"
  • Inside Length 3-5/8"
  • Inside Width 3"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list