U BOLT,3/8-16,PIPE 1 1/2 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U BOLT,3/8-16,PIPE 1 1/2 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZA42
  • Mfr. Model # 5ZA42
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Finish Zinc
  • Material Low Carbon Steel
  • Item U Bolt
  • Includes 4 Hex Nuts
  • Thread Size 3/8-16
  • Package Quantity 5
  • Type Long Tangent
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length 3"
  • Inside Width 15/16"
  • For Pipe Size 1/2"
  • Thread Length 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list