U-BOLT 1/4-20X3/4X2 1/4 PK48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U-BOLT 1/4-20X3/4X2 1/4 PK48

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3XTJ6
  • Mfr. Model # 3XTJ6
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Plain
  • Includes 2 Hex Nuts and 1 Plate
  • Item U-Bolt
  • Material Stainless Steel
  • Thread Size 1/4-20
  • Package Quantity 10
  • Type Standard
  • Overall Length -
  • Inside Width 3/4"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • For Pipe Size 3/8"
  • Thread Length 1-1/2"
  • Inside Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list