Skip Content
U-BOLT,1/4-20X2X3 1/4,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

U-BOLT,1/4-20X2X3 1/4,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3ZHA7
  • Mfr. Model # 3ZHA7
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 1.1 lbs

Product Details

Has coarse rolled threads. For steel or wrought iron pipes. Includes 2 hex nuts.

Technical Specs

  • Material Low Carbon Steel
  • Includes 2 Hex Nuts
  • Finish Zinc
  • Item U-Bolt
  • Package Quantity 10
  • Thread Size 1/4"-20
  • Type Standard
  • Thread Length 1-3/8"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • For Pipe Size 1-1/2"
  • Inside Width 2"
  • Inside Length 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list