Skip Content
U-BOLT,1/4-20X1 1/8X2,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

U-BOLT,1/4-20X1 1/8X2,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3XTA1
  • Mfr. Model # 3XTA1
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Has coarse rolled threads. For steel or wrought iron pipes. Includes 2 hex nuts.

Technical Specs

  • Includes 2 Hex Nuts
  • Finish Plain
  • Item U-Bolt
  • Material Stainless Steel
  • Package Quantity 10
  • Thread Size 1/4"-20
  • Type Standard
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Thread Length 3/4"
  • For Pipe Size 3/4"
  • Inside Length 2"
  • Inside Width 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list