U BOLT,1/4-20,PIPE 1/4 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U BOLT,1/4-20,PIPE 1/4 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YY10
  • Mfr. Model # 5YY10
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Plain
  • Includes 1 Plate and 2 Nuts
  • Item U Bolt
  • Material 304 Stainless Steel
  • Thread Size 1/4-20
  • Type Standard
  • Package Quantity 10
  • Inside Length 1-1/4"
  • For Pipe Size 1/4"
  • Inside Width 9/16"
  • Thread Length 3/4"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list