Skip Content
U BOLT,1/4-20,PIPE 1 1/2 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U BOLT,1/4-20,PIPE 1 1/2 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5YU77
  • Mfr. Model # 5YU77
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item U Bolt
  • Finish Plain
  • Includes 2 Nuts
  • Material 304 Stainless Steel
  • Package Quantity 10
  • Thread Size 1/4-20
  • Type Standard
  • Inside Width 2"
  • Thread Length 1-3/8"
  • Inside Length 3-1/4"
  • For Pipe Size 1-1/2"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list