Skip Content
U-BOLT 1/2-13X3X4 1/2 PK16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOLT 1/2-13X3X4 1/2 PK16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3ZHC5
  • Mfr. Model # 3ZHC5
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Includes 2 Hex Nuts
  • Finish Zinc
  • Item U-Bolt
  • Material Low Carbon Steel
  • Type Standard
  • Thread Size 1/2-13
  • Package Quantity 10
  • Overall Length -
  • Thread Length 1-5/8"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width 3"
  • Inside Length 4-1/2"
  • For Pipe Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list