Skip Content
U BOLT,1/2-13,PIPE 3 1/2 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U BOLT,1/2-13,PIPE 3 1/2 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5ZA18
  • Mfr. Model # 5ZA18
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Finish Plain
  • Includes 4 Hex Nuts
  • Item U Bolt
  • Material Low Carbon Steel
  • Package Quantity 5
  • Thread Size 1/2-13
  • Thread Length 3"
  • Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Type Long Tangent
  • Inside Width 4-1/16"
  • Inside Length 6-1/4"
  • For Pipe Size 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list