Skip Content
U-BOAT-STEEL 16 X 48 PAINTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOAT-STEEL 16 X 48 PAINTED

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES273293
  • Mfr. Model # 273293
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Handle Type Steel
  • Load Capacity 1,750 lbs.
  • Includes (2) Handles
  • Overall Height 61-1/4"
  • Overall Length 53"
  • Overall Width 17-1/2"
  • Frame Material Steel
  • Deck Length 48"
  • Deck Height 7-1/2"
  • Deck Width 16"
  • Number of Caster Wheels 6
  • Caster Wheel Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list