Skip Content
U-BOAT-GALVANIZED STEEL TREAD PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOAT-GALVANIZED STEEL TREAD PLATE

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES273291
  • Mfr. Model # 273291
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Handle Type Steel
  • Includes (2) Handles
  • Load Capacity 1,750 lbs.
  • Overall Length 65"
  • Overall Height 12"
  • Frame Material Steel
  • Overall Width 19"
  • Caster Wheel Dia. 4"
  • Deck Length 60"
  • Deck Height 10-3/4"
  • Deck Width 16"
  • Number of Caster Wheels 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list