Skip Content
U-BOAT-GALVANIZED STEEL 24 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOAT-GALVANIZED STEEL 24 X 60

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES273295
  • Mfr. Model # 273295
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.5 lbs

Technical Specs

  • Handle Type Steel
  • Includes (2) Handles
  • Load Capacity 1,750 lbs.
  • Overall Height 60"
  • Overall Length 63"
  • Caster Wheel Dia. 4"
  • Overall Width 24"
  • Frame Material Steel
  • Deck Length 60"
  • Number of Caster Wheels 6
  • Deck Width 24"
  • Deck Height 10-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list